Skip Content
WV
WARING COMMERCIAL

48 oz. Commercial Bar Blender, Black

  • Item # 6GUD1
  • My Part #
  • Mfr. Model # BB150
  • Catalog Page # N/A
  • UNSPSC # 48101601
Bar Blender,48 Oz,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $108.30 / each

Web Price $114.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-speed, standard-duty commercial blender is designed for light to medium preparation of frozen drinks, smoothies, and cocktails. It features a metal-reinforced rubber drive coupling and can produce approximately 24 drinks each day.

View More

Technical Specs

  • Item Bar Blender
  • Type Commercial
  • Capacity 48 oz.
  • HP 1/2
  • Voltage 120
  • RPM High 16,000
  • Hz 60
  • Amps 3
  • Watts 500
  • Depth 7"
  • Width 8"
  • Height 16 1/2"
  • Material Die-Cast Base, BPA-Free Copolyester Container
  • Color Black
  • Number of Speeds 2
  • Standards cETLus, NSF
  • Includes BPA-Free Copolyester Container with Removable Blade Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


48 oz. Commercial Bar Blender, Black is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from We could never get that perfect, restaurant quality, slushy texture when making mixed drinks with our standard blender. Always came out more like crushed ice than slush. This commercial blender does the trick! It was a big hit at our last BBQ. Works great for smoothies as well.
Date published: 2012-12-18
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6GUD1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.