Skip Content

WV
WARING COMMERCIAL

64 Oz Heavy-Duty Food Blender, Black

  • Item # 6GUA4
  • My Part #
  • Mfr. Model # HGB150
  • Catalog Page # N/A
  • UNSPSC # 48101601
Food Blender,64 Oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This blender is designed for medium to heavy food and beverage prep in bars, restaurants, and smoothie shops. It can prepare up to 74 drinks per day.

• ETL Listed for U.S. and Canada
• NSF Certified

View More

Technical Specs

  • Item Food Blender
  • Type Heavy-Duty
  • Capacity 64 Oz
  • HP 1
  • Voltage 120
  • RPM High 20,000
  • Hz 60
  • Amps 7-1/2
  • Watts 1000
  • Depth 7"
  • Width 8"
  • Height 16 1/2"
  • Material Polycarbonate Base, Stainless Steel Container
  • Color Black
  • Number of Speeds 2
  • Standards cETLus, NSF
  • Includes Polycarbonate Container
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products