TP
WARING COMMERCIAL

48 Oz High Power with Timer Blender, Black

  • Item # 6GUG9
  • My Part #
  • Mfr. Model # MX1100XTXP
  • Catalog Page # N/A
  • UNSPSC # 48101601
48 Oz High Power with Timer Blender, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $572.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blender
  • Type High Power with Timer
  • Capacity 48 Oz
  • HP 3.5
  • Voltage 120
  • RPM High 45000
  • Hz 60
  • Amps 13
  • Watts 1500
  • Depth 8 1/4"
  • Width 8 1/2"
  • Height 18"
  • Material Die-Cast Base, Stackable BPA Free Polycarbonate Jar
  • Color Black
  • Number of Speeds 2
  • Special Features 30 Second Electronic Count Down Timer & Pulse
  • Standards cETLus, NSF
  • Includes BPA Free Stackable Polycarbonate Container, Removable Jar Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.