Skip Content
TP
WARING COMMERCIAL

20 1/2" x 18 1/4" x 8" 60 1 1/4" Waffles/Hr Double Belgian Waffle Maker

  • Item # 6DWE7
  • Mfr. Model # WW250B
  • Catalog Page # N/A
  • UNSPSC # 48101526
20 1/2" x 18 1/4" x 8" 60 1 1/4" Waffles/Hr Double Belgian Waffle Maker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $993.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reliable double Belgian waffle maker enables your staff to provide consistent service during peak times.

View More

Technical Specs

  • Item Double Belgian Waffle Maker
  • Type 60 1 1/4" Waffles/Hr
  • Overall Length (In.) 20 1/2
  • Overall Width (In.) 18 1/4
  • Overall Height (In.) 8
  • Dia. (In.) 7
  • Cooking Surface (in.) 7" Diameter
  • Heat Setting Adjustable Temp Range 1-5
  • Voltage 208
  • Amps 13.5
  • Watts 2700
  • Plug NEMA 6-20P
  • Material Die Cast
  • Includes Measuring Cup & Triple Coated Non-Stick Plates,Power On and "ready-to-bake" LED Indicators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.