DV
WALTER VALENITE

Triangle Turning Insert, TNMA, 333-WSN10

  • Item # 30FT41
  • My Part #
  • Mfr. Model # TNMA160412T02020 WSN10
  • Catalog Page # N/A
  • UNSPSC # 23171618
Triangle Turning Insert, TNMA, 333-WSN10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turning Insert
  • Insert Shape Triangle
  • Insert Style TNMA
  • Insert Size 333
  • Grade WSN10
  • Insert Application Roughing
  • Workpiece Compatibility Cast Iron (K)
  • Relief Angle 0 Degrees
  • Inscribed Circle 3/8"
  • Insert Thickness 0.1875"
  • ANSI Number TNMA333T02020
  • ISO Number TNMA160412T02020WSN10
  • Insert Material Carbide
  • Coating Uncoated
  • Cutting Direction Neutral
  • Rake Negative
  • For Use With Series DTJNR 12 3B, DTJNR 16 3D, WTJNL 12 3B, WTJNL 16 3D, WTJNR 12 3B, WTJNR 16 3D, DTFNL 10 3A, DTFNL 12 3B, DTFNL 16 3D, DTFNR 10 3A, DTFNR 12 3B, DTFNR 16 3D, DTJNL 12 3B, DTJNL 16 3D, A16T-DTFNL 3, A16T-DTFNR 3, A20T-DTFNL 3, A20T-DTFNR 3, A24T-DTFNL 3
  • No. of Edges 6
  • Mounting Style Screw Clamp
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.