Skip Content

DV
WALTER VALENITE

Indexable Boring Bar,Screw Clamp,Steel

  • Item # 30EM19
  • My Part #
  • Mfr. Model # A12S-SDUPR 3
  • Catalog Page # N/A
  • UNSPSC # 23171619
Indexable Boring Bar,Screw Clamp,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Indexable Boring Bars

Technical Specs

  • Item Indexable Boring Bar
  • Type Coolant Thru
  • ANSI Number A12S-SDUPR 3
  • Style 93 Degrees Boring and Facing
  • Mounting Style Screw Clamp
  • Cutting Edge Type 6 Degrees
  • Rake Positive
  • Lead Angle 93 Degrees
  • Left/Right Hand Right
  • Min. Bore 0.929"
  • Shank Material Steel
  • Bar Dia. 0.472"
  • Overall Length 9.842"
  • Insert Shape Diamond
  • For Use With DC3(25), DC11T3 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None