Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WALTER VALENITE

Indexable Boring Bar,Screw Clamp,Steel

  • Item # 30EM14
  • My Part #
  • Mfr. Model # A12S-SDQPL 3
  • Catalog Page # N/A
  • UNSPSC # 23171619
Indexable Boring Bar,Screw Clamp,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Indexable Boring Bars

Technical Specs

  • Item Indexable Boring Bar
  • Type Coolant Thru
  • ANSI Number A12S-SDQPL 3
  • Style 107 Degrees Boring and Facing
  • Mounting Style Screw Clamp
  • Cutting Edge Type 6 Degrees
  • Rake Positive
  • Lead Angle 107 Degrees
  • Left/Right Hand Left
  • Min. Bore 1.125"
  • Shank Material Steel
  • Bar Dia. 0.472"
  • Overall Length 9.842"
  • Insert Shape Diamond
  • For Use With DP3(25), DP11T3 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.