Skip Content

DV
WALTER VALENITE

Exchangeable Drill Body,0.787" dia.

  • Item # 53AF34
  • My Part #
  • Mfr. Model # B4017.F20.20 0.Z02.140R
  • Catalog Page # N/A
  • UNSPSC # 23171618
Exchangeable Drill Body,0.787" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Exchangeable Drill Body
  • Diameter 0.787"
  • Overall Length 9.055"
  • Body Length 6.943"
  • For Use With P600x Inserts
How can we improve our Technical Specifications?

Compliance and Restrictions