Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WALTER VALENITE

Diamond Turning Insert, CCMT, 32.51, PS5-WAM30

  • Item # 53UP74
  • My Part #
  • Mfr. Model # CCMT09T304-PS5 WAM30
  • Catalog Page # N/A
  • UNSPSC # 23171618
Diamond Turning Insert, CCMT, 32.51, PS5-WAM30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Turning Inserts

Technical Specs

  • Item Turning Insert
  • Insert Shape Diamond
  • Insert Style CCMT
  • Insert Size 32.51
  • Chip-Breaker PS5
  • Grade WAM30
  • Insert Application Finishing
  • Workpiece Compatibility Cast Iron (K),Hardened (H)
  • Relief Angle 7 Degrees
  • Inscribed Circle 3/8"
  • Insert Thickness 0.1560"
  • Nose Radius 0.0160"
  • ANSI Number CCMT431
  • ISO Number CCMT09T304
  • Insert Material Carbide
  • Coating PVD
  • Cutting Direction Neutral
  • Rake Positive
  • For Use With Toolholders, Boring Bars
  • No. of Edges 2
  • Mounting Hole Dia. 0.173"
  • Mounting Style Screw
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.