Navigation Menu New

Access My Account, Order History, Lists and more here.

450C66 VNMG160404-FV5 WPV20 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Diamond Turning Insert, Chip-Breaker Code FV5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

  • Item # 450C66
  • Mfr. Model # VNMG160404-FV5 WPV20
  • UNSPSC # 23171618
  • Catalog Page # 2301 2301
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Diamond Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 3/8 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/64 in
  • Chip-Breaker Code FV5
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN+Al2O3+TiN
  • Insert Style VNMG
  • ANSI Code VNMG331-FV5 WPV20
  • ISO Number VNMG160404-FV5 WPV20
  • Number of Cutting Edges 4
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 16.00mm
  • Depth of Cut 0.20 to 1.50mm
  • Included Angle 35 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WPV20
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Rake Negative
  • Shape Rhombic
Back to Top