Navigation Menu New

Access My Account, Order History, Lists and more here.

450C43 CNMG090308-MP3 WPP30S UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

  • Item # 450C43
  • Mfr. Model # CNMG090308-MP3 WPP30S
  • UNSPSC # 23171618
  • Catalog Page # 2301 2301
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Diamond Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 3/8 in
  • Cutting Direction Neutral
  • Thickness 1/8 in
  • Corner Radius 1/32 in
  • Chip-Breaker Code MP3
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN+Al2O3+TiCN
  • Insert Style CNMG
  • ANSI Code CNMG322-MP3 WPP30S
  • ISO Number CNMG090308-MP3 WPP30S
  • Number of Cutting Edges 4
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 9.67mm
  • Depth of Cut 0.60 to 3.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WPP30S
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Rake Negative
  • Shape Rhombic
Back to Top