Navigation Menu New

Access My Account, Order History, Lists and more here.

450A84 DNMG150408-FM5 WSM10S UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

  • Item # 450A84
  • Mfr. Model # DNMG150408-FM5 WSM10S
  • UNSPSC # 23171618
  • Catalog Page # 2301 2301
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Diamond Turning Insert
  • Primary Material Application Nickel, Stainless Steel, Titanium
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/32 in
  • Chip-Breaker Code FM5
  • Clearance Angle 0 Degrees
  • Finish - Machining TiAlN+Al2O3+Al
  • Insert Style DNMG
  • ANSI Code DNMG432-FM5 WSM10S
  • ISO Number DNMG150408-FM5 WSM10S
  • Number of Cutting Edges 4
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 15.50mm
  • Depth of Cut 0.40 to 1.50mm
  • Included Angle 55 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WSM10S
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code M, S
  • Rake Negative
  • Shape Rhombic
Back to Top