Navigation Menu New

Access My Account, Order History, Lists and more here.

449X21 CNMG120408-MS3 WPP10S UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

  • Item # 449X21
  • Mfr. Model # CNMG120408-MS3 WPP10S
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Diamond Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/32 in
  • Chip-Breaker Code MS3
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN+Al2O3+TiCN
  • Insert Style CNMG
  • ANSI Code CNMG432-MS3 WPP10S
  • ISO Number CNMG120408-MS3 WPP10S
  • Number of Cutting Edges 4
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 12.90mm
  • Depth of Cut 0.80 to 3.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WPP10S
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Rake Negative
  • Shape Rhombic
Back to Top