TP
WALTER VALENITE

Diamond Turning Insert, DCMW, 32.50.5-WCB30

  • Item # 30FN50
  • My Part #
  • Mfr. Model # DCMW11T302 WCB30
  • Catalog Page # N/A
  • UNSPSC # 23171618
Diamond Turning Insert, DCMW, 32.50.5-WCB30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turning Insert
  • Insert Shape Diamond
  • Insert Style DCMW
  • Insert Size 32.50.5
  • Grade WCB30
  • Insert Application Roughing
  • Workpiece Compatibility Hardened (H)
  • Relief Angle 7 Degrees
  • Inscribed Circle 3/8"
  • Insert Thickness 0.1562"
  • ANSI Number DCMW3(2.5)0.5
  • ISO Number DCMW11T302WCB30
  • Insert Material Carbide
  • Coating Uncoated
  • Cutting Direction Neutral
  • Rake Positive
  • For Use With Series A12S-SDUCR 3, SDJCL 12 3B, SDJCL 16 3D, SDJCR 12 3B, SDJCR 16 3D, A16T-SDQCL 3, A16T-SDQCR 3, A16T-SDUCL 3, A16T-SDUCR 3, A20T-SDUCL 3-X, A20T-SDUCR 3-X, A12S-SDQCL 3, A12S-SDQCR 3, A12S-SDUCL 3
  • No. of Edges 2
  • Mounting Style Screw Clamp
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.