Skip Content

DV
WALTER TITEX

Solid Carbide Micro Drill Bit, 0.60mm, TiN

  • Item # 29FM51
  • My Part #
  • Mfr. Model # A3378TML-0.6
  • Catalog Page # N/A
  • UNSPSC # 27112801
Micro Twist Drill, Solid Carbide, TiN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Micro Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Micro Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 0.60mm
  • Decimal Equivalent 0.0236
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish TiN
  • Flute Length 14.00mm
  • Overall Length 45.00mm
  • Grade K30F
  • Point Type Self-Centering
  • List Number A3378TML-0.6
How can we improve our Technical Specifications?

Compliance and Restrictions

None