Skip Content

TP
WALTER TITEX

Solid Carbide Extra Long Drill Bit, 3.57mm, TiAlN+AlCrN

  • Item # 53AV72
  • My Part #
  • Mfr. Model # DC170-12-03.572A1-WJ30EJ
  • Catalog Page # 2247
  • UNSPSC # 27112801
Solid Carbide Extra Long Drill Bit, 3.57mm, TiAlN+AlCrN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.062 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 360° coolant coverage and a polished flute that helps optimize chip removal, this right-handed jobber bit provides 50% longer tool life and 35% higher workpiece values in general drilling and mechanical engineering applications when compared to conventional solid carbide drills. Can be used on a wide range of materials, including ISO material groups P and K.

View More

Technical Specs

  • Drill Bit Grouping Extra Long Drill Bit
  • Item Extra Long Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 3.57mm
  • Decimal Equivalent 0.1406
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish TiAlN+AlCrN
  • Drill Bit Point Angle 140 Degrees
  • Flute Length 2.126"
  • Coolant Through Yes
  • Flute Type Spiral
  • Shank Type - Machining Straight
  • Shank Dia. 0.236"
  • Overall Length 3.625"
  • Cutting Direction Right Hand
  • Number of Flutes 2
  • Grade WJ30EJ
  • Point Type Split Point
  • Depth:Dia. Ratio 12xD
  • Application For General Drilling, General Mechanical Engineering
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.