Skip Content

TP
WALTER TITEX

Jobber Drill Bit, 17.80mm, Solid Carbide, TiAlN, List Number DC150

  • Item # 53AH53
  • My Part #
  • Mfr. Model # DC150-03-17.800A0-WJ30RE
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit, 17.80mm, Solid Carbide, TiAlN, List Number DC150 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$130.50 / each
$123.97 / each (Save $6.53 / each )
$110.92 / each (Save $19.58 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.778 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 17.80mm
  • Decimal Equivalent 0.7008
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish TiAlN
  • Shank Type Straight
  • Flute Type Spiral
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 123.00mm
  • Grade WJ30RE
  • Shank Dia. 18.00mm
  • Flute Length 73.00mm
  • Point Type Split Point
  • List Number DC150
  • Application For General Drilling, General Mechanical Engineering
  • Number of Flutes 2
  • Depth:Dia. Ratio 3xD
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.