TP
WALTER TITEX

5.30mm, Solid Carbide, Jobber Drill Bit, 62.00mm Overall Length

  • Item # 49L498
  • My Part #
  • Mfr. Model # A1167B-5.3
  • Catalog Page # N/A
  • UNSPSC # 27112801
5.30mm,  Solid Carbide,  Jobber Drill Bit,  62.00mm Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits

$60.00 / each
$56.86 / each (Save $3.14 / each )
$50.87 / each (Save $9.13 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Jobber Length Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 5.30mm
  • Decimal Equivalent 0.2087
  • Drill Bit Point Angle 150 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Bright (Uncoated)
  • Coolant Fed Non-Coolant Through
  • Overall Length 62.00mm
  • Grade A
  • Shank Dia. 5.30mm
  • Flute Length 37.65mm
  • List Number A1167B
  • Application For Aluminum
  • Depth:Dia. Ratio 3xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms