DV
WALTER TITEX

Jobber Drill Bit, 31/64", Solid Carbide

  • Item # 29GH12
  • My Part #
  • Mfr. Model # A3279XPL-31/64IN
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit, 31/64", Solid Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Drill Bit Grouping Jobber Length Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 31/64"
  • Decimal Equivalent 0.4844
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Coolant Through No
  • Overall Length 4.210"
  • Grade XPL
  • Shank Dia. 14.00mm
  • Flute Length 2.440"
  • Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
  • Depth:Dia. Ratio 3xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms