DV
WALTER TITEX

Jobber Drill Bit, Drill Bit Size 6.50mm, Drill Bit Point Angle 140°

  • Item # 29GG34
  • My Part #
  • Mfr. Model # A3279XPL-6.5
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit,  Drill Bit Size 6.50mm,  Drill Bit Point Angle 140° close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Jobber Drill Bit
  • Drill Bit Size 6.5mm
  • Decimal Equivalent 0.2559
  • Measurement System Metric
  • Drill Bit Point Angle 140 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Length 43mm
  • Maximum Drilling Depth 43mm
  • Shank Dia. 8mm
  • Overall Length 79mm
  • Depth:Dia. Ratio 3xD
  • Drill Bit Grouping Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms