DV
WALTER TITEX

21.00mm, Solid Carbide, Jobber Drill Bit, 166.00mm Overall Length, XPL Drill Bit Finish

  • Item # 29GD93
  • My Part #
  • Mfr. Model # A3379XPL-21
  • Catalog Page # N/A
  • UNSPSC # 27112801
21.00mm,  Solid Carbide,  Jobber Drill Bit,  166.00mm Overall Length,  XPL Drill Bit Finish close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Drill Bit Grouping Jobber Length Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 21.00mm
  • Decimal Equivalent 0.8268
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish XPL
  • Coolant Fed Non-Coolant Through
  • Overall Length 166.00mm
  • Grade XPL
  • Shank Dia. 25.00mm
  • Flute Length 110.00mm
  • Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
  • Depth:Dia. Ratio 5xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms