TP
WALTER TITEX

Chucking Reamer, 9.97mm, Flutes

  • Item # 49L726
  • My Part #
  • Mfr. Model # F2481-9.97
  • Catalog Page # N/A
  • UNSPSC # 27112801
Chucking Reamer, 9.97mm,  Flutes close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Chucking Reamers

$246.00 / each
$233.70 / each (Save $12.30 / each )
$209.10 / each (Save $36.90 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Right-hand spiral-flute carbide chucking reamers pull chips out of the hole as they enter the workpiece, which helps prevent damage to the tool and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute chucking reamers. The bright finish on these carbide chucking reamers is unaffected when the reamers' cutting edges are resharpened. These reamers enlarge a hole to an exact size for a precise fit when installing fasteners or other parts, and they have a straight shank that mounts to the chuck of a drill press or similar machining tool.

Solid carbide chucking reamers provide excellent wear resistance when machining the toughest materials, such as cast iron, nonferrous alloys, and stainless steel. These reamers have a straight shank that mounts to the chuck of a drill press or similar machining tool. Chucking reamers, sometimes called machine reamers, enlarge or finish an existing hole to an exact tolerance or size for a precise fit when installing fasteners or other parts. They usually have a 45° chamfer on the cutting edge to help ensure accuracy as the reamer enters the hole during metalworking tasks.

View More

Technical Specs

  • Item Chucking Reamer
  • Measurement System Metric
  • Reamer Size 9.97mm
  • Decimal Equivalent 0.3925
  • Shank Dia. 10mm
  • Flute Type Spiral
  • Number of Flutes 6
  • Flute Length 20mm
  • Spiral Direction Left Hand
  • Coolant Fed Coolant Through
  • Overall Length 120mm
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Cutting Direction - Machining Right Hand
  • Size - Decimal 9.97mm - 0.3925
  • List Number F2481
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms