Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WALTER TITEX

Carbide Twist Drill, Solid Carbide

  • Item # 29FL19
  • My Part #
  • Mfr. Model # A2971-3
  • Catalog Page # N/A
  • UNSPSC # 27112801
Carbide Twist Drill, Solid Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Carbide Twist Drill
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Overall Length 1.970"
  • Grade K10/20
  • Flute Length 0.590"
  • Application Steel, Cast Iron, NF Metals, Hard Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.