Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WALTER TITEX

#2 Taper Shank Drill Bit, 13.50mm, Solid Carbide, Uncoated, List Number A5971-13.5

  • Item # 29FP30
  • My Part #
  • Mfr. Model # A5971-13.5
  • Catalog Page # N/A
  • UNSPSC # 27112801
#2 Taper Shank Drill Bit, 13.50mm, Solid Carbide, Uncoated, List Number A5971-13.5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taper Shank Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Taper Shank Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 13.50mm
  • Decimal Equivalent 0.5315
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Uncoated
  • Flute Type Spiral
  • Grade K10/20
  • Overall Length 168.00mm
  • Flute Length 93.00mm
  • Point Type Self-Centering
  • List Number A5971-13.5
  • Application Steel, Cast Iron, NF Metals, Hard Materials
  • Morse Taper #2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.