Skip Content

DV
WALTER TITEX

#1 Taper Shank Drill Bit, 8.00mm, Solid Carbide, Uncoated, List Number A5971-8

  • Item # 29FP19
  • My Part #
  • Mfr. Model # A5971-8
  • Catalog Page # N/A
  • UNSPSC # 27112801
#1 Taper Shank Drill Bit, 8.00mm, Solid Carbide, Uncoated, List Number A5971-8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taper Shank Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Taper Shank Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 8.00mm
  • Decimal Equivalent 0.3150
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Uncoated
  • Flute Type Spiral
  • Grade K10/20
  • Overall Length 140.00mm
  • Flute Length 78.00mm
  • Point Type Self-Centering
  • List Number A5971-8
  • Application Steel, Cast Iron, NF Metals, Hard Materials
  • Morse Taper #1
How can we improve our Technical Specifications?

Compliance and Restrictions

None