Skip Content

DV
WALTER

Square Milling Insert, SECW 070204-Flat Top 5045

  • Item # 44R264
  • My Part #
  • Mfr. Model # SECW 070204 5045
  • Catalog Page # N/A
  • UNSPSC # 23171618
Square Milling Insert, SECW 070204-Flat Top 5045 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Milling Inserts

Product Details

This carbide milling insert is designed for use with milling cutters, available separately.

View More

Technical Specs

  • Item Milling Insert
  • Insert Shape Square
  • Insert Style SECW
  • Insert Size 070204
  • Chip-Breaker Flat Top
  • Grade 5045
  • Insert Application Medium
  • Workpiece Compatibility Cast Iron (K),Hardened (H),Steel (P),Super Alloy (S)
  • Inscribed Circle .275"
  • Insert Thickness 0.125"
  • Nose Radius 0.015"
  • ANSI Number SECW0702045045
  • Insert Material Carbide
  • Coating PVD
  • Cutting Direction Right Hand
  • Rake Positive
  • For Use With SVMSP Center Dex Tools
  • No. of Edges 4
  • Mounting Style Screw Held
How can we improve our Technical Specifications?

Compliance and Restrictions

None