DV
WALTER

Square Milling Insert, SPEB 120308-P 1120

  • Item # 44R257
  • My Part #
  • Mfr. Model # SPEB 120308P1120
  • Catalog Page # N/A
  • UNSPSC # 23171618
Square Milling Insert, SPEB 120308-P 1120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Milling Inserts

Product Details

This carbide milling insert is designed for use with milling cutters, available separately.

View More

Technical Specs

  • Item Milling Insert
  • Insert Shape Square
  • Insert Style SPEB
  • Insert Size 120308
  • Chip-Breaker P
  • Grade 1120
  • Insert Application Medium
  • Workpiece Compatibility Cast Iron (K)
  • Inscribed Circle .500"
  • Insert Thickness 0.125"
  • Nose Radius 0.031"
  • ANSI Number SPEB120308P1120
  • Insert Material Carbide
  • Coating CVD
  • Cutting Direction Right Hand
  • Rake Positive
  • For Use With SVMSP Center Dex Tools
  • No. of Edges 4
  • Mounting Style Screw Held
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

None