Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
VALCOOL

Semi-Synthetic Coolant, 5 gal. Bucket, 1 EA

  • Item# 46F806
  • Mfr. Model# VPTECH-005U
  • Catalog Page# 2907
  • UNSPSC# 15121502
Semi-Synthetic Coolant, 5 gal. Bucket, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $181.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Walter ValCOOL® VPTech provides superior lubrication in a chlorine-free heavy-duty general purpose fluid. It's a semisynthetic coolant, among the most versatile of fluids. They provide the stability and cooling characteristics of a soluble oil similar to full synthetic, help reduce consumption and machine maintenance rework, and provide the highest level of lubrication.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Semi-Synthetic Coolant
  • Fluid Type Chlorine-Free
  • Size 5 gal.
  • Container Type Bucket
  • Color Amber
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.4
  • Application Milling, Drilling, Turning, Boring
  • Features Superior Lubrication Package, Undyed Container
  • Standards Chlorine Free
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.