Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WALTER

Milling Cutter F4033.UB38.102.Z06.06

  • Item # 44W717
  • My Part #
  • Mfr. Model # F4033.UB38.102.Z06.06
  • Catalog Page # N/A
  • UNSPSC # 23171612
Milling Cutter F4033.UB38.102.Z06.06 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Indexable Face Mills

Product Details

This indexable milling cutter features carbide cutting edges and right-hand cutting action.

View More

Technical Specs

  • Item Indexable Milling Cutter
  • Number of Inserts Required 6
  • Insert Screw FS1459 Torx 15 IP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.