Skip Content

DV
WALTER

Milling Cutter F4033.B27.080.Z05.06

  • Item # 44W493
  • My Part #
  • Mfr. Model # F4033.B27.080.Z05.06
  • Catalog Page # N/A
  • UNSPSC # 23171612
Milling Cutter F4033.B27.080.Z05.06 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Indexable Milling Cutter
  • Number of Inserts Required 5
  • Insert Screw FS1459 Torx 15 IP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.