Skip Content

DV
WALTER

Milling Cutter F2232.UZ31.031.Z03.05

  • Item # 44V814
  • My Part #
  • Mfr. Model # F2232.UZ31.031.Z03.05
  • Catalog Page # N/A
  • UNSPSC # 23171612
Milling Cutter F2232.UZ31.031.Z03.05 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Indexable Milling Cutter
  • Nomenclature F2232.UZ31.031.Z03.05
  • Diameter 1.250"
  • Cutting Length 0.217"
  • Number of Inserts Required 3
  • Cutting Edge Type Carbide
  • Left/Right Hand Right
  • Overall Length (In.) 9.875
  • Insert Screw FS359 Torx 15
  • Material All ISO
  • Shank Dia. (In.) 1.25
How can we improve our Technical Specifications?

Compliance and Restrictions