Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WALTER

Milling Cutter F4047.UB38.102.Z11.08

  • Item# 44W722
  • Mfr. Model# F4047.UB38.102.Z11.08
  • Catalog Page# N/A
  • UNSPSC# 23171612
Milling Cutter F4047.UB38.102.Z11.08 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Indexable Milling Cutter
  • Nomenclature F4047.UB38.102.Z11.08
  • Diameter 4.000"
  • Cutting Length 0.315"
  • Number of Inserts Required 11
  • Cutting Edge Type Carbide
  • Left/Right Hand Right
  • Overall Length (In.) 2.48
  • Insert Screw FS1458 Torx 15IP
  • Bore 1.500"
  • Material All ISO
  • Shank Dia. (In.) 1.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms