Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Milling Cutter VFQS 90SE 0500 K08R

  • Item# 44V442
  • Mfr. Model# VFQS 90SE 0500 K08R
  • Catalog Page# 2908
  • UNSPSC# 23171612
Milling Cutter VFQS 90SE 0500 K08R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This indexable milling cutter features carbide cutting edges and right-hand cutting action.

View More

Technical Specs

  • Item Indexable Milling Cutter
  • Type Face Mill
  • Nomenclature VFQS 90SE 0500 K08R
  • Diameter 5.000"
  • Cutting Length 0.380"
  • Number of Inserts Required 8
  • Cutting Edge Type Carbide
  • Left/Right Hand Right
  • Overall Length (In.) 2.38
  • Insert Screw PT711T
  • Torx Wrench T20
  • Bore 1.500"
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms