Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WALTER

Milling Cutter VFQF 90SD 0800 C32R

  • Item# 44V438
  • Mfr. Model# VFQF 90SD 0800 C32R
  • Catalog Page# 2908
  • UNSPSC# 23171612
Milling Cutter VFQF 90SD 0800 C32R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This indexable milling cutter features carbide cutting edges and right-hand cutting action.

View More

Technical Specs

  • Item Indexable Milling Cutter
  • Type Face Mill
  • Nomenclature VFQF 90SD 0800 C32R
  • Diameter 8.000"
  • Cutting Length 0.250"
  • Number of Inserts Required 32
  • Cutting Edge Type Carbide
  • Left/Right Hand Right
  • Overall Length (In.) 2.38
  • Clamp PT1105
  • Clamp Screw LS104
  • Bore 2.500"
  • Material Cast Iron
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms