Skip Content

DV
WALTER

Indexable Mill Cutter F2233.B.050.Z04.07

  • Item # 44V660
  • My Part #
  • Mfr. Model # F2233.B.050.Z04.07
  • Catalog Page # N/A
  • UNSPSC # 23171612
Indexable Mill Cutter F2233.B.050.Z04.07 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Indexable Face Mills

Technical Specs

  • Item Indexable Milling Cutter
  • Number of Inserts Required 4
  • Insert Screw FS359 Torx 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None