Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VALCOOL

Coolant Additive, 5 gal, Bucket

  • Item# 46F765
  • Mfr. Model# VAD GT 005U
  • Catalog Page# N/A
  • UNSPSC# 15121502
Coolant Additive,5 gal,Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $431.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Most versatile of fluids. Reduces consumption.
For grinding ferrous and nonferrous materials. Helps reduce machine maintenance rework and provides the highest level of lubrication. Offers excellent rust control and surface finish and allows extended tool life.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolant Additives
  • Item Coolant Additive
  • Fluid Type Biocide and Fungicide
  • Size 5 gal.
  • Container Type Bucket
  • Color Water White to Pale Yellow
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 10.3 to 11.3
  • Application Milling, Drilling, Turning, Boring, Eliminates Existing Mold and Bacteria in Metalworking Fluids
  • Features Grotan Biocide / 45 lb. pail
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.