Navigation Menu New

Access My Account, Order History, Lists and more here.

9MH71 WW-101-T93 UNSPSC # 56111902

Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel

  • Item # 9MH71
  • Mfr. Model # WW-101-T93
  • UNSPSC # 56111902
  • Catalog Group # E8946
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel

  • Item # 9MH71
  • Mfr. Model # WW-101-T93
  • UNSPSC # 56111902
  • Catalog Group # E8946
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Folding Wall Mounted Desk
  • Series WW-101
  • Overall Width 20 in
  • Overall Height 16 3/8 in
  • Overall Depth 3 3/8 in
  • Self-Closing No
  • Lockable No
  • Color Yellow
  • Material Cold Rolled Steel
  • Writing Surface Slope 0 Degrees
  • Assembly Not Required
  • Standards ADA
  • Includes 20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures

Compliance and Restrictions

  • Hazardous Material - General
Back to Top