Skip Content

DV
WALLS

Flame-Resistant Jacket,XL Long,Denim

  • Item # 48PM20
  • My Part #
  • Mfr. Model # YJ132SD9
  • Catalog Page # N/A
  • UNSPSC # 46181508
Flame-Resistant Jacket,XL Long,Denim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated Yes
  • Color Denim
  • Size XL Long
  • Fabric Weight 10 oz.
  • Material 88% Cotton, 12% High-Tenacity Nylon Duck Shell
  • Lining Material Modacrylic
  • Closure Type Zipper with Storm Flap
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • ATPV Rating 37.5 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms