Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WALLS

Flame-Resistant Jacket,L Long,Denim

  • Item # 48PM16
  • My Part #
  • Mfr. Model # YJ132SD9
  • Catalog Page # N/A
  • UNSPSC # 46181508
Flame-Resistant Jacket,L Long,Denim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated Yes
  • Color Denim
  • Size L Long
  • Fabric Weight 10 oz.
  • Material 88% Cotton, 12% High-Tenacity Nylon Duck Shell
  • Lining Material Modacrylic
  • Closure Type Zipper with Storm Flap
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • ATPV Rating 37.5 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms