Navigation Menu New

Access My Account, Order History, Lists and more here.

48PK42 6250NV UNSPSC # 46181508

88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 5XL Long, Color Family: Blues

  • Item # 48PK42
  • Mfr. Model # 6250NV
  • UNSPSC # 46181508
  • Catalog Group # J6770
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 5XL Long, Color Family: Blues

  • Item # 48PK42
  • Mfr. Model # 6250NV
  • UNSPSC # 46181508
  • Catalog Group # J6770
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Industrial Coverall
  • Cuff Styles Concealed Snap Closure on Sleeve
  • Color Navy
  • Size 5XL Long
  • Fabric Weight 7 oz
  • Material 88% Cotton/12% High-Tenacity Nylon Twill
  • Closure Type Zipper and Snap
  • Number of Pockets 7
  • ATPV Rating 9.6 cal/sq cm
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top