Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WALL CONTROL

32" x 96" 20 ga. Steel Pegboard with 1200 lb. Load Rating, Gray

  • Item# 14K273
  • Mfr. Model# 35-P-3296GY
  • Catalog Page# 1884
  • Catalog Group# G0362
  • UNSPSC# 31162610
32" x 96" 20 ga. Steel Pegboard with 1200 lb. Load Rating, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $262.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile Wall Control® pegboard accommodates multiple variations of commercial-grade hooks, brackets, shelves, and magnetic accessories. The easy-to-install toolboard features a pre-formed, framed flange to space the panel from the wall, workbench, tool cart, stud, or any other vertical surface. No additional space is required and no peg hole is necessary for mounting. The 20-ga. steel construction is fire, rust, and corrosion resistant.

View More

Technical Specs

  • Item Pegboard
  • Hole Shape Round
  • Height 32"
  • Width 96"
  • Thickness 3/4"
  • Load Rating 1200 lb.
  • Storage 21 sq. ft.
  • Hole Size 1/4" Round and 1" Slotted
  • Hole Spacing 1"
  • Material 20 ga. Steel
  • Color Gray
  • Finish Powder Coated
  • Includes (6) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32" x 16", No. 12 Mounting Screws, Drywall/Sheetrock Anchors
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.