Task Lights

4 products found with these common attributes:
  • Brand WALDMANN
  • Lamp Type LED
  • Mounting Type Screw-Down Base
  • Color Black
Narrow your results by
Item
Please Select
Watts
Please Select
Lumens
Please Select
Arm Length
Please Select
Voltage
Please Select
Lamp Included
Please Select

Brand

W WALDMANN
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Watts
Lumens
Arm Length
Voltage
Lamp Included
Price
Qty
Please use Qty box to add item(s) to cart.
Gooseneck Task Light,  LED,  30 1/2 in Arm Length,  191 lm Lumens,  Black
112385M20
Gooseneck Task Light
3 W
191 lm
30 1/2 in
24

$692.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $692.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 3 W
  • Lumens 191 lm
  • Arm Length 30 1/2 in
  • Voltage 24
  • Mounting Type Screw-Down Base
  • Color Black
Gooseneck Task Light,  LED,  30 1/2 in Arm Length,  191 lm Lumens,  Black
112385M10
Gooseneck Task Light
3 W
191 lm
30 1/2 in
95 to 240

$816.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $816.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 3 W
  • Lumens 191 lm
  • Arm Length 30 1/2 in
  • Voltage 95 to 240
  • Mounting Type Screw-Down Base
  • Color Black
Gooseneck Task Light,  LED,  24 in Arm Length,  600 lm Lumens,  Lamp Included Yes,  Aluminum,  Black
113184000-00680272
Gooseneck Task Light
8.5 W
600 lm
24 in
24
Yes

$438.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $438.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 8.5 W
  • Lumens 600 lm
  • Arm Length 24 in
  • Voltage 24
  • Lamp Included Yes
  • Mounting Type Screw-Down Base
  • Color Black
Pivoting Head Task Light,  LED,  600 lm Lumens,  Lamp Included Yes,  Aluminum,  Black
113185000-00668613
Pivoting Head Task Light
8.5 W
600 lm
24
Yes

$350.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $350.00 / each

Technical Specs

  • Item Pivoting Head Task Light
  • Lamp Type LED
  • Watts 8.5 W
  • Lumens 600 lm
  • Voltage 24
  • Lamp Included Yes
  • Mounting Type Screw-Down Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms