ST
WALDMANN

24.3" 14.4 Watt LED Linear Machine Tool Light

  • Item # 6PYH2
  • My Part #
  • Mfr. Model # 112544002-00011082
  • Catalog Page # 517
  • UNSPSC # 39111516
24.3" 14.4 Watt LED Linear Machine Tool Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.02 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vibration- and impact-resistant Waldmann Linear LED MachineTool Light is built to give you bright, dependable, energy-efficient lighting in a variety of indoor or outdoor work spaces. The adjustable, low-profile waterproof fixture can be easily surface mounted with just a few screws. IP67 rated. Includes a 5-year warranty on electronic components, and a 10-yr. warranty on mechanical components.

Note: not for use with coolants and lubricants.

View More

Technical Specs

  • Item Linear Machine Tool Light
  • Machine Tool Light Type Linear Machine Tool Light
  • Light Technology LED
  • Voltage 24VDC
  • Watts 14.4
  • Lumens 744
  • Outside Dia. 2.80"
  • Overall Length 24.3"
  • Tube Material Aluminum
  • Cord Length 9 ft. 6"
  • Mounting Type Bracket
  • Ballast No Ballast
  • Average Life 50,000 hrs.
  • Special Features Adjustable Up To 35 Degrees
  • Standards cETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.