Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WALDMANN

Task Light, Articulating Arm, 20W, 12VAC

  • Item # 3PXY6
  • Mfr. Model # 112416065-00071670
  • Catalog Page # 532
  • UNSPSC # 39111516
Task Light,Articulating Arm,20W,12VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type Halogen
  • Watts 20
  • Arm Length 27"
  • Voltage 12
  • Lumens 1500
  • Lamp Included Yes
  • Switch Rocker
  • Color Black
  • Waterproof No
  • Overall Reach 27"
  • Cord Length 6 ft.
  • Material of Construction Aluminum
  • Mounting Type Screw-Down Base
  • Cord Conductor 18/2
  • Cord Type SJT
  • Includes Cord
  • Special Features 5-Axis Arm
  • Manufacturers Warranty Length 10 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.