Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WALDMANN

11.2" 12 Watt LED Linear Machine Tool Light

  • Item# 3CJC9
  • Mfr. Model# 112560001-00003166
  • Catalog Page# 533
  • UNSPSC# 39111516
11.2" 12 Watt LED Linear Machine Tool Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Machine Tool Light
  • Machine Tool Light Type Linear Machine Tool Light
  • Lamp Type LED
  • Voltage 24VDC
  • Watts 12
  • Lumens 510
  • Overall Length 11.2"
  • Tube Material Aluminum
  • Cord Length 10 ft.
  • Mounting Type Recessed
  • Ballast No Ballast
  • Average Life 50,000 hrs.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.