Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WALDMANN

Task Light,LED, 120 to 240V,10 Deg

  • Item # 3CJC3
  • My Part #
  • Mfr. Model # 112463007
  • Catalog Page # N/A
  • UNSPSC # 39111516
Task Light,LED, 120 to 240V,10 Deg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type LED
  • Watts 6
  • Arm Length 27-1/2"
  • Voltage 120 to 240
  • Lumens 400
  • Lamp Included Yes
  • Switch Dial
  • Color Black
  • Waterproof Yes
  • Overall Reach 32"
  • Cord Length 10 ft.
  • Material of Construction Aluminum
  • Mounting Type Screw-Down Base
  • Cord Conductor 18/2
  • Manufacturers Warranty Length 10 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products