C3
WALDMANN

Task Light,Articulating Arm,LED,15W

  • Item # 30PH47
  • My Part #
  • Mfr. Model # 112576000-00562055
  • Catalog Page # 516
  • UNSPSC # 39111516
Task Light,Articulating Arm,LED,15W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $623.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features On/Off switching and dimming. Flexible spring-balanced arms allows movement of the light. Strong aluminum construction. 50/60 hz.

View More

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type LED
  • Watts 15
  • Arm Length 40"
  • Voltage 100 to 240
  • Lumens 650
  • Lamp Included Yes
  • Switch Touch Panel
  • Transformer Plug In
  • Color Silver
  • Waterproof No
  • Overall Reach 40"
  • Cord Length 10 ft.
  • Material of Construction Aluminum
  • Mounting Type Clamp Base
  • Cord Conductor 18/2
  • Cord Type SPT-2
  • Includes Cord, Plug
  • Special Features Touch On/Off/Dimming
  • Manufacturers Warranty Length 10 yr.
  • Standards ETL, cETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.