Navigation Menu New

Access My Account, Order History, Lists and more here.

52XP81 113142M10 UNSPSC # 39111516

Round Magnifier Light, LED, 15 3/4 in Arm Length, 2.5x, 500 lm Lumens, Black/Silver

  • Item # 52XP81
  • Mfr. Model # 113142M10
  • UNSPSC # 39111516
  • Catalog Page # 515 515
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Round Magnifier Light, LED, 15 3/4 in Arm Length, 2.5x, 500 lm Lumens, Black/Silver

  • Item # 52XP81
  • Mfr. Model # 113142M10
  • UNSPSC # 39111516
  • Catalog Page # 515 515
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2.5x
  • Color Black/Silver
  • Diopter 6
  • Lumens 500 lm
  • Magnifier Light Shape Round
  • Magnifier Light Base Screw Down Base
  • Cord Conductor 22
  • Arm Length 15 3/4 in
  • Overall Length 16 in
  • Cord Length 7.5 ft
  • Watts 6 W
  • Lamp Included Yes
  • Lighting Technology LED
  • Lens Diameter 2.8 in
  • Standards cETLus, ETL
Back to Top