Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WALDMANN

50 Watt Task Medical Exam Light

  • Item# 5GDW1
  • Mfr. Model# D13113100
  • Catalog Page# 654
  • UNSPSC# 42182601
50 Watt Task Medical Exam Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $582.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.05 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Medical Exam Light
  • Type Task
  • Lamp Type Halogen
  • Watts 50
  • Voltage 120
  • Color Temp. 2700K
  • Color White
  • Adjustable 270
  • Lens Clear
  • Element 3000
  • Arm Length 32"
  • Overall Reach 36"
  • Cord Length 8 ft.
  • Switch Rocker
  • Suggested Lamp Item No. MRC 16 50W
  • Includes clamp
  • Beam Angle 27 Degrees
  • Construction Aluminum/Plastic
  • Cord Type Plug In
  • Lamp Included Yes
  • Mounting Type Clamp
  • Standards UL/CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.