TP
WALDMANN

Clamp-On Task Light, LED, 2,400 lm Lumens, Lamp Included Yes, Aluminum, Silver

  • Item # 30PH50
  • My Part #
  • Mfr. Model # 112975000-00555619
  • Catalog Page # 516
  • UNSPSC # 39111516
Clamp-On Task Light,  LED,  2,400 lm Lumens,  Lamp Included Yes,  Aluminum,  Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Task Lighting


$822.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features On/Off switching and dimming. Flexible spring-balanced arms allows movement of the light. Strong aluminum construction. 50/60 hz.

View More

Technical Specs

  • Item Clamp-On Task Light
  • Task Light Type Clamp-On Task Light
  • Lamp Type LED
  • Watts 29 W
  • Voltage 100 to 240
  • Lumens 2,400 lm
  • Lamp Included Yes
  • Switch Rocker
  • Transformer Plug In
  • Color Silver
  • Waterproof No
  • Cord Length 10 ft
  • Material of Construction Aluminum
  • Mounting Type Bracket Base
  • Cord Conductor 18/3
  • Cord Type SVT
  • Includes Cord, Plug
  • Special Features Touch On/Off
  • Manufacturers Warranty Length 10 yr
  • Standards ETL, cETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms